- 13800 Series Single Cone
- 1 1/2" Straight Bore
- 0.4690" Wide
- 0.060" Maximum Shaft Fillet Radius
- Precision Grade
| Material | Steel |
| Origin | Cones |
| Enclosure | Open |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Tolerance | Precision |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bore Type | Round Bore |
| Cone Width | 0.469 in |
| Series | 13800 |
| I.D. | 1 1/2 in |
| Bearing Type | Single Cone |
| Weight | 0.251 LB |
| EAN or UPC | 53893179988 |

