- Series 13800 Single Cup
- 2 9/16" OD x 3/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Bearing Type | Single Cup |
| O.D. | 2.5625 in |
| Material | Steel |
| Enclosure | N/A |
| I.D. | N/A |
| K Factor | 1.687 |
| Series | 13800 |
| O.D. Type | Flanged |
| Cone Width | N/A |
| Radial Rating | 1465.2 lbf |
| Cup Width | 3/8 in |
| Cup Type | Single Cup |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.03 in |
| Tolerance | Standard |
| Weight | 0.164 LB |
| EAN or UPC | 53893179919 |

