- Series 13800 Single Cup
- 2 1/2" OD x 3/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Precision Tolerance
| Cup Type | Single Cup |
| O.D. | 2.5 in |
| Cone Width | N/A |
| Tolerance | Precision |
| O.D. Type | Straight |
| Origin | Cups |
| Series | 13800 |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Type | Single Cup |
| Cup Width | 3/8 in |
| Material | Steel |
| I.D. | N/A |
| Weight | 0.126 LB |
| EAN or UPC | 53893179650 |

