- 13600 Series Single Cone
- 1 1/2" Straight Bore
- 3/4" Wide
- 0.080" Maximum Shaft Fillet Radius
- Precision Grade
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Origin | Cones |
| Cone Width | 3/4 in |
| Bore Type | Round Bore |
| I.D. | 1 1/2 in |
| Enclosure | Open |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.080 in |
| Tolerance | Precision |
| Series | 13600 |
| O.D. | N/A |
| Weight | 0.415 LB |
| EAN or UPC | 53893179001 |

