- 13600 Series Single Cone
- 1 1/2" Straight Bore
- 3/4" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.030 in |
| K Factor | 1.453261 |
| Cone Type | Single Cone |
| Enclosure | Open |
| Bore Type | Round Bore |
| Radial Rating | 3060.2 lbf |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| O.D. | N/A |
| Cup Width | N/A |
| I.D. | 1 1/2 in |
| Origin | Cones |
| Cone Width | 3/4 in |
| Series | 13600 |
| Material | Steel |
| Weight | 0.44 LB |
| EAN or UPC | 53893178837 |

