- Series 13600 Single Cup
- 2.717" OD x 0.7269" Wide
- 0.020" Maximum Housing Fillet Radius
- Standard Tolerance
| K Factor | 1.453261 |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.02 in |
| O.D. | 2.717 in |
| Cup Width | 0.7269 in |
| Enclosure | N/A |
| O.D. Type | Straight |
| Radial Rating | 3060.2 lbf |
| Series | 13600 |
| Material | Steel |
| Cup Type | Single Cup |
| I.D. | N/A |
| Cone Width | N/A |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| Weight | 0.339 LB |
| EAN or UPC | 53893178448 |

