- Series 13600 Double Cup
- 2.717" OD x 1 1/2" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| K Factor | 1.453261 |
| Origin | Cups |
| Bearing Type | Double Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| I.D. | N/A |
| Material | Steel |
| Cone Width | N/A |
| Cup Width | 1 1/2 in |
| Series | 13600 |
| O.D. | 2.717 in |
| Tolerance | Standard |
| Radial Rating | 3060.2 lbf |
| Enclosure | N/A |
| Cup Type | Double Cup |
| Weight | 0.61 LB |
| EAN or UPC | 53893178332 |

