- Tapered Roller Bearing
- 1.5 in Inside Diameter
- 2.717 in Outside Diameter
- 0.75 in Cone Width
| Rows of Balls | Single |
| I.D. | 1 3/4 in |
| Cone Width | 1.1142 in |
| Inch/Metric | Inch |
| Tolerance | Class 2 (Pinion) |
| Inside Dia. | 1.5 in |
| Outside Dia. | 2.717 in |
| Bearing Type | Assembly, Cone |
| O.D. | 2.717 in |
| Cup Width | 0.5938 in |
| Weight | 0.679 LB |
| EAN or UPC | 53893976334 |

