- 13 1/2" ID x 18" OD x 2 1/4" W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Brass / Bronze Cage
| Limiting Speed - Oil | 750 rpm |
| Bore Type | Round Bore, Inch Type |
| Fillet Radius | 0.2 in |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 13 1/2 in |
| Bearing Design | Removable Inner Ring – Flanged |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Limiting Speed - Grease | 375 rpm |
| No. of Rows | 1 |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Cylindrical Radial |
| Cage Material | Brass/Bronze |
| Precision Ground | Yes |
| O.D. | 18 in |
| End Type | Open End |
| Housing Shoulder Diameter | 17.12 in |
| Capacity | Standard Capacity |
| Weight | 61.64 LB |
| EAN or UPC | 87796021921 |

