- Series 1300 Single Cup
- 2 1/8" OD x 9/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| Enclosure | N/A |
| O.D. Type | Straight |
| Origin | Cups |
| Series | 1300 |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. | 2.125 in |
| Cup Width | 9/16 in |
| Bearing Type | Single Cup |
| Tolerance | Precision |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Material | Steel |
| I.D. | N/A |
| Weight | 0.203 LB |
| EAN or UPC | 53893103679 |

