- Series 1300 Single Cup
- 2 1/16" OD x 9/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Enclosure | N/A |
| Tolerance | Standard |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Radial Rating | 2582.6 lbf |
| Cup Type | Single Cup |
| Series | 1300 |
| Origin | Cups |
| Material | Steel |
| I.D. | N/A |
| Cup Width | 0.5625 in |
| K Factor | 2 |
| Bearing Type | Single Cup |
| O.D. Type | Flanged |
| O.D. | 2.0625 in |
| Weight | 0.18 LB |
| EAN or UPC | 53893103587 |

