- 13000 Series Double Cone
- 1 3/4" Straight Bore
- 1 1/4" Wide
- 0.010" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Radial Rating | 2742.2 lbf |
| Cone Type | Double Cone |
| K Factor | 1.106789 |
| Tolerance | Standard |
| Cup Width | N/A |
| Material | Steel |
| O.D. | N/A |
| I.D. | 1 3/4 in |
| Shaft Fillet Radius [Max] | 0.010 in |
| Bearing Type | Double Cone |
| Series | 13000 |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Width | 1.25 in |
| Weight | 0.992 LB |
| EAN or UPC | 53893177595 |

