- Series 126000 Single Cup
- 15" OD x 2 1/4" Wide
- 0.190" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Origin | Cups |
| Enclosure | N/A |
| Cup Type | Single Cup |
| Cone Width | N/A |
| O.D. Type | Flanged |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.19 in |
| Material | Steel |
| I.D. | N/A |
| Series | 126000 |
| Cup Width | 2.25 in |
| O.D. | 15 in |
| Bearing Type | Single Cup |
| Weight | 27.19 LB |
| EAN or UPC | 53893482446 |

