- 12500 Series Single Cone
- 13/16" Straight Bore
- 0.7810" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Origin | Cones |
| Enclosure | Open |
| Bore Type | Round Bore |
| Material | Steel |
| Bearing Type | Single Cone |
| Cone Width | 0.781 in |
| I.D. | 13/16 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone Type | Single Cone |
| K Factor | 1.808686 |
| Tolerance | Standard |
| Family Name | Tapered Roller Bearing Single Cone |
| Radial Rating | 2355.3 lbf |
| Series | 12500 |
| Weight | 0.25 LB |
| EAN or UPC | 53893175614 |

