- Series 125000 Single Cup
- 14 1/2" OD x 2 1/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 14.5 in |
| Cup Width | 2.125 in |
| Enclosure | N/A |
| Radial Rating | 48235.3 lbf |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Series | 125000 |
| K Factor | 1.70021 |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Cone Width | N/A |
| Material | Steel |
| Origin | Cups |
| Weight | 19.06 LB |
| EAN or UPC | 53893481081 |

