- Series 12000 Single Cup
- 3.031" OD x 0.4688" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Bearing Type | Single Cup |
| O.D. Type | Flanged |
| Series | 12000 |
| Origin | Cups |
| Enclosure | N/A |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Tolerance | Standard |
| Cup Width | 0.4688 in |
| I.D. | N/A |
| Material | Steel |
| Cone Width | N/A |
| O.D. | 3.031 in |
| Weight | 0.29 LB |
| EAN or UPC | 53893175256 |

