- Tapered Roller Bearing Set
- 1 3/4" ID x 3.031" OD x 0.6876" Wide
- Class 0
| K Factor | 1.15 |
| Tolerance | Class 0 (High-Precision) |
| Static Load Rating [Max] | 13100 lbf |
| Series | 12000 |
| Shaft Fillet Radius [Max] | 0.060 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Housing Shoulder Diameter | 2.87 in |
| Cone Width | 0.675 in |
| O.D. | 3.031 in |
| Cone/Cup | Cup/Cone |
| One-Row Radial Rating C90 | 2670 lbf |
| Cup Width | 0.4688 in |
| I.D. | 1 3/4 in |
| Assembly | TS |
| Weight | 0.663 LB |
| EAN or UPC | 53893174921 |

