- 12000 Series Single Cone
- 1 3/4" Straight Bore
- 0.6750" Wide
- 0.060" Maximum Shaft Fillet Radius
- Precision Grade
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| I.D. | 1 3/4 in |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Series | 12000 |
| Material | Steel |
| Tolerance | Precision |
| Enclosure | Open |
| O.D. | N/A |
| Cone Width | 0.675 in |
| Origin | Cones |
| Weight | 0.457 LB |
| EAN or UPC | 53893174860 |

