
- 12000 Series Single Cone
- 1 11/16" Straight Bore
- 0.6750" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
K Factor | 1.153747 |
Bearing Type | Single Cone |
Radial Rating | 2672.9 lbf |
Material | Steel |
Cone Width | 0.675 in |
Enclosure | Open |
Cup Width | N/A |
Origin | Cones |
Bore Type | Round Bore |
O.D. | N/A |
Shaft Fillet Radius [Max] | 0.060 in |
Series | 12000 |
I.D. | 1 11/16 in |
Tolerance | Standard |
Cone Type | Single Cone |
Weight | 0.523 LB |
