- Removable Inner Ring - Straight
- 120 mm ID x 215 mm OD x 40 mm Wide
- w/o Oil Hole
- Open
- R4 - Greater Than Standard Clearance
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Radial Internal Clearance Specification | R4 - Greater Than Standard Clearance |
| O.D. | 215 mm |
| Oil Hole | w/o Oil Hole |
| I.D. | 120 mm |
| Self Aligning | No |
| No. of Rows | 1 |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | R4 |
| Precision Ground | Yes |
| Capacity | High Capacity |
| Special Features | Bearings Marked Serially |
| Cage Material | Brass/Bronze |
| Weight | 14.4 LB |
| EAN or UPC | 87796020788 |

