- Series 117000 Single Cup
- 14 3/4" OD x 2 3/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| O.D. Type | Straight |
| O.D. | 14.75 in |
| Series | 117000 |
| Material | Steel |
| Origin | Cups |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Tolerance | Precision |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 2 3/8 in |
| I.D. | N/A |
| Cup Type | Single Cup |
| Weight | 33.2 LB |
| EAN or UPC | 53893476520 |

