- Series 113000 Single Cup
- 17" OD x 1 15/16" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| Series | 113000 |
| Material | Steel |
| I.D. | N/A |
| Radial Rating | 63494.6 lbf |
| Origin | Cups |
| K Factor | 0.66107 |
| Enclosure | N/A |
| O.D. | 17 in |
| Cup Width | 1 15/16 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.25 in |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Weight | 33.331 LB |
| EAN or UPC | 53893473680 |

