- Series 11000 Single Cup
- 3" OD x 9/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Cup Type | Single Cup |
| Series | 11000 |
| Housing Fillet Radius [Max] | 0.06 in |
| K Factor | 1.198 |
| Origin | Cups |
| Radial Rating | 2595.8 lbf |
| I.D. | N/A |
| O.D. Type | Flanged |
| Material | Steel |
| Cup Width | 9/16 in |
| O.D. | 3 in |
| Tolerance | Standard |
| Cone Width | N/A |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Weight | 0.333 LB |
| EAN or UPC | 53893172651 |

