- Series 108000 Single Cup
- 14 1/4" OD x 3" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| O.D. | 14.25 in |
| Series | 108000 |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. Type | Straight |
| Enclosure | N/A |
| Origin | Cups |
| Tolerance | Standard |
| Cup Width | 3 in |
| K Factor | 1.744459 |
| Radial Rating | 82591.5 lbf |
| Weight | 35.38 LB |
| EAN or UPC | 53893472553 |

