- Series 100000 Double Cup
- 16" OD x 3 3/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Oil Holes and Groove
| Housing Fillet Radius [Max] | 0.06 in |
| Tolerance | Standard |
| I.D. | N/A |
| Enclosure | N/A |
| Special Features | w/Oil Holes and Groove |
| Radial Rating | 34375.6 lbf |
| O.D. Type | Straight |
| Cup Width | 3 3/8 in |
| O.D. | 16 in |
| Cone Width | N/A |
| K Factor | 1.431584 |
| Cup Type | Double Cup |
| Origin | Cups |
| Bearing Type | Double Cup |
| Material | Steel |
| Series | 100000 |
| Weight | 36.699 LB |
| EAN or UPC | 53893465463 |

