- Series 09000 Single Cup
- 2" OD x 11/16" Wide
- 0.020" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| O.D. | 2 in |
| Radial Rating | 2311.4 lbf |
| O.D. Type | Straight |
| Cup Width | 11/16 in |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.02 in |
| I.D. | N/A |
| Origin | Cups |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Series | 09000 |
| Enclosure | N/A |
| Cup Type | Single Cup |
| K Factor | 2.197183 |
| Weight | 0.227 LB |
| EAN or UPC | 53893170176 |

