- Series 09000 Single Cup
- 1.938" OD x 9/16" Wide
- 0.050" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| I.D. | N/A |
| Material | Steel |
| Series | 09000 |
| K Factor | 2.197183 |
| Tolerance | Standard |
| O.D. | 1.938 in |
| Housing Fillet Radius [Max] | 0.05 in |
| O.D. Type | Flanged |
| Cup Width | 9/16 in |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| Origin | Cups |
| Enclosure | N/A |
| Radial Rating | 2311.4 lbf |
| Cup Type | Single Cup |
| Weight | 0.184 LB |
| EAN or UPC | 53893169996 |

