- 09000 Series Single Cone
- 0.7480" Straight Bore
- 0.8790" Wide
- Standard Tolerance
| Material | Steel |
| K Factor | 2.197183 |
| Cone Width | 0.879 in |
| Series | 09000 |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Radial Rating | 2311.4 lbf |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | N/A |
| I.D. | 0.748 in |
| O.D. | N/A |
| Cup Width | N/A |
| Enclosure | Open |
| Origin | Cones |
| Tolerance | Standard |
| Weight | 0.313 LB |
| EAN or UPC | 53893169491 |

