- 09000 Series Single Cone
- 0.6950" Straight Bore
- 0.8480" Wide
- Standard Tolerance
| Enclosure | Open |
| Bore Type | Round Bore |
| Radial Rating | 2311.4 lbf |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Series | 09000 |
| Cone Width | 0.848 in |
| I.D. | 0.695 in |
| O.D. | N/A |
| Origin | Cones |
| Shaft Fillet Radius [Max] | N/A |
| Cone Type | Single Cone |
| K Factor | 2.197183 |
| Material | Steel |
| Cup Width | N/A |
| Weight | 0.276 LB |
| EAN or UPC | 53893169255 |

