- Series 08000 Double Cup
- 2 5/16" OD x 0.9688" Wide
- 0.020" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 2.3125 in |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.02 in |
| Cone Width | N/A |
| Radial Rating | 1710.5 lbf |
| Enclosure | N/A |
| O.D. Type | Straight |
| Cup Width | 0.9688 in |
| K Factor | 1.232518 |
| Cup Type | Double Cup |
| Origin | Cups |
| Bearing Type | Double Cup |
| Material | Steel |
| I.D. | N/A |
| Series | 08000 |
| Weight | 0.305 LB |
| EAN or UPC | 53893168890 |

