- Series 08000 Single Cup
- 2 5/16" OD x 0.4219" Wide
- 0.040" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
| Cone Width | N/A |
| Cup Type | Single Cup |
| K Factor | 1.233 |
| Radial Rating | 1710.5 lbf |
| O.D. | 2.3125 in |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.04 in |
| Series | 08000 |
| Cup Width | 0.4219 in |
| Tolerance | Precision |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Origin | Cups |
| Material | Steel |
| O.D. Type | Flanged |
| Weight | 0.166 LB |
| EAN or UPC | 53893168845 |

