- 08000 Series Single Cone
- 1 1/4" Straight Bore
- 0.5940" Wide
- 0.040" Maximum Shaft Fillet Radius
- Precision Grade
| Bearing Type | Single Cone |
| I.D. | 1 1/4 in |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Material | Steel |
| Tolerance | Precision |
| Shaft Fillet Radius [Max] | 0.040 in |
| Origin | Cones |
| Bore Type | Round Bore |
| Enclosure | Open |
| Series | 08000 |
| O.D. | N/A |
| Cone Width | 0.594 in |
| Weight | 0.25 LB |
| EAN or UPC | 53893167961 |

