- 08000 Series Double Cone
- 1 3/16" Straight Bore
- 2 3/4" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Radial Rating | 1710.5 lbf |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.030 in |
| K Factor | 1.232518 |
| Cone Width | 2 3/4 in |
| Bearing Type | Double Cone |
| O.D. | N/A |
| Material | Steel |
| I.D. | 1 3/16 in |
| Origin | Cones |
| Bore Type | Round Bore |
| Cone Type | Double Cone |
| Series | 08000 |
| Tolerance | Standard |
| Weight | 0.903 LB |
| EAN or UPC | 53893167879 |

