- Series 07000 Single Cup
- 2.047" OD x 0.5118" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Radial Rating | 1570.8 lbf |
| Series | 07000 |
| Enclosure | N/A |
| Material | Steel |
| Cup Width | 0.5118 in |
| K Factor | 1.453261 |
| Tolerance | Standard |
| Origin | Cups |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Type | Single Cup |
| O.D. | 2.047 in |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Weight | 0.174 LB |
| EAN or UPC | 53893167565 |

