- Series 07000 Single Cup
- 1.969" OD x 3/8" Wide
- 0.040" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Origin | Cups |
| Enclosure | N/A |
| Tolerance | Standard |
| O.D. Type | Flanged |
| O.D. | 1.969 in |
| Bearing Type | Single Cup |
| Radial Rating | 1570.8 lbf |
| Housing Fillet Radius [Max] | 0.04 in |
| K Factor | 1.453 |
| I.D. | N/A |
| Cup Width | 3/8 in |
| Cone Width | N/A |
| Series | 07000 |
| Material | Steel |
| Cup Type | Single Cup |
| Weight | 0.107 LB |
| EAN or UPC | 53893167091 |

