- 07000 Series Double Cone
- 1" Straight Bore
- 1 7/16" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| O.D. | N/A |
| Material | Steel |
| Series | 07000 |
| I.D. | 1 in |
| Cup Width | N/A |
| Cone Width | 1.4375 in |
| Enclosure | Open |
| Radial Rating | 1570.8 lbf |
| Origin | Cones |
| Tolerance | Standard |
| K Factor | 1.453261 |
| Cone Type | Double Cone |
| Shaft Fillet Radius [Max] | 0.030 in |
| Bearing Type | Double Cone |
| Weight | 0.423 LB |
| EAN or UPC | 53893166629 |

