- Tapered Roller Bearing Set
- 1" ID x 1.969" OD x 0.5313" Wide
- Class 00
| One-Row Radial Rating C90 | 1570 lbf |
| Static Load Rating [Max] | 6650 lbf |
| Tolerance | Class 00 (Ultra-Precision) |
| K Factor | 1.45 |
| Housing Fillet Radius [Max] | 0.04 in |
| Housing Shoulder Diameter | 1.85 in |
| Cup Width | 0.375 in |
| O.D. | 1.969 in |
| Series | 07000 |
| Cone Width | 0.5614 in |
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| I.D. | 1 in |
| Shaft Fillet Radius [Max] | 0.040 in |
| Weight | 0.276 LB |
| EAN or UPC | 53893769882 |

