- Tapered Roller Bearing
- 1 in Inside Diameter
- 0.5614 in Cone Width
| Tolerance | Class 2 (Standard) |
| Rows of Balls | Single |
| O.D. | 7 in |
| I.D. | 4 1/2 in |
| Cup Width | 1.1875 in |
| Inch/Metric | Inch |
| Bearing Type | Assembly |
| Cone Width | 1.625 in |
| Weight | 0.193 LB |
| EAN or UPC | 53893166032 |

