Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cone

07093

Tapered Roller Bearing Single Cone
Item #100721278
  • 07000 Series Single Cone
  • 15/16" Straight Bore
  • 0.5610" Wide
  • 0.060" Maximum Shaft Fillet Radius
  • Standard Tolerance
Tapered Roller Bearing Single Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07000 Series Single Cone
  • 15/16" Straight Bore
  • 0.5610" Wide
  • 0.060" Maximum Shaft Fillet Radius
  • Standard Tolerance
Material Steel
Cup Width N/A
Bearing Type Single Cone
Bore Type Round Bore
Shaft Fillet Radius [Max] 0.060 in
O.D. N/A
I.D. 15/16 in
Tolerance Standard
Cone Type Single Cone
K Factor 1.453261
Origin Cones
Series 07000
Radial Rating 1570.8 lbf
Enclosure Open
Cone Width 0.561 in
Weight 0.2 LB
EAN or UPC 53893165028
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison