- Series 05000 Double Cup
- 1.810" OD x 0.9926" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| Cup Type | Double Cup |
| I.D. | N/A |
| O.D. | 1.81 in |
| Cone Width | N/A |
| O.D. Type | Straight |
| Material | Steel |
| Bearing Type | Double Cup |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.03 in |
| K Factor | 1.636642 |
| Cup Width | 0.9926 in |
| Series | 05000 |
| Origin | Cups |
| Radial Rating | 1442.3 lbf |
| Weight | 0.468 LB |
| EAN or UPC | 53893163970 |

