- 05000 Series Single Cone
- 0.7869" Straight Bore
- 0.5660" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Enclosure | Open |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bore Type | Round Bore |
| Family Name | Tapered Roller Bearing Single Cone |
| Series | 05000 |
| Bearing Type | Single Cone |
| I.D. | 0.7869 in |
| Material | Steel |
| Radial Rating | 1442.3 lbf |
| K Factor | 1.636642 |
| Cone Width | 0.566 in |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Weight | 0.18 LB |
| EAN or UPC | 53893163598 |
| NSN Number | 3110-00-100-3696 |

