- Tapered Roller Bearing Set
- 3/4" ID x 1.850" OD x 0.5662" Wide
- Class 0
| Static Load Rating [Max] | 5720 lbf |
| I.D. | 3/4 in |
| O.D. | 1.85 in |
| Cone Width | 0.5662 in |
| Tolerance | Class 0 (High-Precision) |
| Shaft Fillet Radius [Max] | 0.050 in |
| K Factor | 1.64 |
| Cone/Cup | Cup/Cone |
| Series | 05000 |
| One-Row Radial Rating C90 | 1440 lbf |
| Housing Fillet Radius [Max] | 0.05 in |
| Housing Shoulder Diameter | 1.67 in |
| Cup Width | 7/16 in |
| Assembly | TS |
| Weight | 0.286 LB |
| EAN or UPC | 53893162942 |

