- 05000 Series Single Cone
- 3/4" Straight Bore
- 0.5660" Wide
- 0.050" Maximum Shaft Fillet Radius
- Precision Grade
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.050 in |
| O.D. | N/A |
| Origin | Cones |
| Tolerance | Precision |
| Material | Steel |
| Series | 05000 |
| Cone Width | 0.566 in |
| I.D. | 3/4 in |
| Cup Width | N/A |
| Enclosure | Open |
| Weight | 0.192 LB |
| EAN or UPC | 53893162904 |

