- Series 03000 Single Cup
- 1.575" OD x 7/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Origin | Cups |
| I.D. | N/A |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Series | 03000 |
| Cone Width | N/A |
| O.D. | 1.575 in |
| Cup Width | 7/16 in |
| Housing Fillet Radius [Max] | 0.06 in |
| K Factor | 1.878965 |
| Tolerance | Standard |
| Material | Steel |
| Enclosure | N/A |
| Radial Rating | 1296.5 lbf |
| Weight | 0.082 LB |
| EAN or UPC | 53893162256 |

