- 03000 Series Single Cone
- 5/8" Straight Bore
- 0.5780" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Material | Steel |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Tolerance | Standard |
| Cup Width | N/A |
| Radial Rating | 1296.5 lbf |
| Series | 03000 |
| Shaft Fillet Radius [Max] | 0.050 in |
| Cone Type | Single Cone |
| I.D. | 5/8 in |
| Cone Width | 0.578 in |
| Origin | Cones |
| K Factor | 1.878965 |
| Enclosure | Open |
| Weight | 0.13 LB |
| EAN or UPC | 53893161747 |

