Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cone

02878

Tapered Roller Bearing Single Cone
Item #100721265
  • 02800 Series Single Cone
  • 1 3/8" Straight Bore
  • 7/8" Wide
  • 0.030" Maximum Shaft Fillet Radius
  • Standard Tolerance
Tapered Roller Bearing Single Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02800 Series Single Cone
  • 1 3/8" Straight Bore
  • 7/8" Wide
  • 0.030" Maximum Shaft Fillet Radius
  • Standard Tolerance
Cone Width 7/8 in
Enclosure Open
Radial Rating 3545.8 lbf
Origin Cones
Material Steel
I.D. 1 3/8 in
Series 02800
Bearing Type Single Cone
Shaft Fillet Radius [Max] 0.030 in
Tolerance Standard
Bore Type Round Bore
Cup Width N/A
Cone Type Single Cone
O.D. N/A
K Factor 1.287048
Weight 0.569 LB
EAN or UPC 53893161440
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison