- Tapered Roller Bearing Set
- 1 3/8" ID x 2 7/8" OD x 7/8" Wide
- Class 0
| I.D. | 1 3/8 in |
| K Factor | 1.29 |
| Tolerance | Class 0 (High-Precision) |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Width | 11/16 in |
| Housing Shoulder Diameter | 2.68 in |
| Assembly | TS |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cone/Cup | Cup/Cone |
| O.D. | 2.875 in |
| One-Row Radial Rating C90 | 3550 lbf |
| Cone Width | 7/8 in |
| Series | 02800 |
| Static Load Rating [Max] | 16800 lbf |
| Weight | 0.969 LB |
| EAN or UPC | 53893161563 |

