- 02800 Series Single Cone
- 1 1/4" Straight Bore
- 7/8" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Series | 02800 |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Radial Rating | 3545.8 lbf |
| Material | Steel |
| Cone Width | 7/8 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| O.D. | N/A |
| Bore Type | Round Bore |
| K Factor | 1.287048 |
| I.D. | 1 1/4 in |
| Enclosure | Open |
| Origin | Cones |
| Bearing Type | Single Cone |
| Weight | 0.64 LB |
| EAN or UPC | 53893161136 |

