- Series 00000 Single Cup
- 1 1/2" OD x 7/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| O.D. | 1.5 in |
| Cup Type | Single Cup |
| K Factor | 2.118203 |
| Cup Width | 7/16 in |
| Radial Rating | 1125.4 lbf |
| Origin | Cups |
| O.D. Type | Straight |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.03 in |
| I.D. | N/A |
| Series | 00000 |
| Material | Steel |
| Weight | 0.095 LB |
| EAN or UPC | 53893159317 |

