- 00000 Series Single Cone
- 1/2" Straight Bore
- 0.5540" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Bore Type | Round Bore |
| I.D. | 1/2 in |
| Radial Rating | 1125.4 lbf |
| Cone Type | Single Cone |
| Material | Steel |
| Cone Width | 0.554 in |
| Cup Width | N/A |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.060 in |
| K Factor | 2.118203 |
| Enclosure | Open |
| Bearing Type | Single Cone |
| Series | 00000 |
| Origin | Cones |
| Weight | 0.12 LB |
| EAN or UPC | 53893159089 |

